Shop WILLIAMS
See all product information
Create Account
IntrchngeblTorquWrnchHead, Steel, 1-7/8"Sz
- Mfr # QXO60A
- Zoro # G223358909
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Size
1 7/8 in
Overall Length
13/16 in
Maximum Torque
240 lb-ft
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QXO60A
- Zoro #
- G223358909
- UPC #
- 662459935397
- Country of Origin
- United States
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 240 lb-ft
- Finish
- Black Oxide
- Material
- Steel
- Interchangeable Head Type
- Open End
- Measurement Type
- SAE
- Item
- Williams Interchangable Torque Wrench Open End Heads - SAE - X-Shank - 1-7/8"
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 1 7/8 in
- Overall Length
- 13/16 in
- Drive Size
- 1 7/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
- Bottle Size
- 1 7/8 in
- Size - Alpha
- 1 7/8 in
- Container Size
- 1 7/8 in
Description
Williams Interchangable Torque Wrench Open End Heads - SAE - X-Shank - 1-7/8 In., Drive Size 1 7/8 in, Size 1 7/8 in, Overall Length 13/16 in, Maximum Torque 240 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.