IntrchngeablTorquWrnchHead, Steel, 17 mmSz
- Mfr # QYOM17A
- Zoro # G523361272
product price:Â
$
70.29
/ea
Key Features
Head Offset Angle
0 Degrees
Maximum Torque
103 lb-ft
Finish
Black Oxide
Drive Size
17 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYOM17A
- Zoro #
- G523361272
- UPC #
- 662459936196
- Country of Origin
- United States
Dimensions
- Drive Size
- 17 mm
- Size
- 17 mm
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 17 mm
- Size - Alpha
- 17 mm
- Container Size
- 17 mm
Details
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 103 lb-ft
- Finish
- Black Oxide
- Material
- Steel
- Interchangeable Head Type
- Open End
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 17MM
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 17MM, Drive Size 17 mm, Size 17 mm, Overall Length 5/8 in, Maximum Torque 103 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.