Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 36 mmSz
- Mfr # QYOM36A
- Zoro # G123360590
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Size
36 mm
Measurement Type
Metric
Drive Size
36 mm
Maximum Torque
160 lb-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QYOM36A
- Zoro #
- G123360590
- UPC #
- 662459936349
- Country of Origin
- United States
Dimensions
- Size
- 36 mm
- Drive Size
- 36 mm
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 36 mm
- Size - Alpha
- 36 mm
Details
- Head Offset Angle
- 0 Degrees
- Measurement Type
- Metric
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 36MM
- Maximum Torque
- 160 lb-ft
- Finish
- Black Oxide
- Interchangeable Head Type
- Open End
- Material
- Steel
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 36MM, Drive Size 36 mm, Size 36 mm, Overall Length 5/8 in, Maximum Torque 160 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.