Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 19 mmSz
- Mfr # QYOM19A
- Zoro # G023357089
product price:Â
$
87.15
/ea
Key Features
Maximum Torque
138 lb-ft
Material
Steel
Finish
Black Oxide
Head Offset Angle
0 Degrees
Drive Size
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYOM19A
- Zoro #
- G023357089
- UPC #
- 662459936219
- Country of Origin
- United States
- Maximum Torque
- 138 lb-ft
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 19MM
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Open End
- Measurement Type
- Metric
- Shell Material
- Steel
Dimensions
- Drive Size
- 19 mm
- Size
- 19 mm
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 19 mm
- Size - Alpha
- 19 mm
- Container Size
- 19 mm
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 19MM, Drive Size 19 mm, Bottle Size 19 mm, Overall Length 5/8 in, Maximum Torque 138 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.