Shop NICHOLSON

14" Flat Double Cut Smooth File - Boxed

  • Mfr # 03929NN
  • Zoro # G4042062

product price: 
$
33.25
/ea

Key Features

Length
14 in
Cut Type
Smooth
Thickness
7/32 in
Pattern
American
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03929NN
Zoro #
G4042062
UPC #
037103334077
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Rectangular
Cut Type
Smooth
Pattern
American
Application
General Purpose
Edges
Single Cut
Handle Design
None
Recommended Handle
Mfr. No. 21474 Plastic
Finish
Natural
Number of Pieces
1
Features
Ideal for Machinists, Machinery Builders, Ship and Engine Builders
Face Cut Style
Double-Cut
File Coarseness
Smooth Cut
Edge Cut Style
Single
Material Applications
Iron, Mild Steel, Plastics, Wood
Manufacturers Part Number for File Handle
21474
Rigidity
Rigid
File Material
Steel
Number of Cut Edges
4
Taper
Taper Towards Point
File Type
Handy File
File Style
American Pattern File
Container Type
Box
File Body Finish
Natural
Includes Handle
No
Insulated
No
Shape
Rectangular

Dimensions

Length
14 in
Thickness
7/32 in
Width
1 11/32 in
Handle Length
14 in
File Length without Tang
14 in
File Width
1 11/32 in
Fits Chest Size
Ideal for Machinists, Machinery Builders, Ship and Engine Builders

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 7/32 in, File Width 1 11/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Ideal for Machinists, Machinery Builders, Ship and Engine Builders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.