IntrchngeablTorquWrnchHead, Steel, 20 mmSz
- Mfr # 068199W
- Zoro # G223354970
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Drive Size
20 mm
Size
20 mm
Maximum Torque
50 in-lb
Number of Points
6
Overall Length
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068199W
- Zoro #
- G223354970
- UPC #
- 662459193070
- Country of Origin
- United States
Dimensions
- Drive Size
- 20 mm
- Size
- 20 mm
- Overall Length
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
- Bottle Size
- 20 mm
- Size - Alpha
- 20 mm
- Container Size
- 20 mm
Details
- Maximum Torque
- 50 in-lb
- Number of Points
- 6
- Measurement Type
- Metric
- Material
- Steel
- Finish
- Black Oxide
- Interchangeable Head Type
- 12-Point Flare Nut
- Head Offset Angle
- 0 Degrees
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - Metric -20mm
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - Metric -20mm, Drive Size 20 mm, Size 20 mm, Overall Length 2 1/8 in, Maximum Torque 50 in-lb, 0 Degrees , 12-Point Flare Nut, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.