IntrchngeblTorquWrnchHead, Steel, 1-7/8"Sz
- Mfr # QYO60A
- Zoro # G223359746
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Overall Length
13/16 in
Maximum Torque
160 lb-ft
Head Offset Angle
0 Degrees
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYO60A
- Zoro #
- G223359746
- UPC #
- 662459936158
- Country of Origin
- United States
- Item
- Williams Interchangable Torque Wrench Open End Heads - SAE - Y-Shank - 1-7/8"
- Finish
- Black Oxide
- Maximum Torque
- 160 lb-ft
- Head Offset Angle
- 0 Degrees
- Measurement Type
- SAE
- Material
- Steel
- Interchangeable Head Type
- Open End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 13/16 in
- Size
- 1 7/8 in
- Drive Size
- 1 7/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
- Bottle Size
- 1 7/8 in
- Size - Alpha
- 1 7/8 in
- Container Size
- 1 7/8 in
Description
Williams Interchangable Torque Wrench Open End Heads - SAE - Y-Shank - 1-7/8 In., Drive Size 1 7/8 in, Size 1 7/8 in, Overall Length 13/16 in, Maximum Torque 160 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.