IntrchngeablTorquWrnchHead, Steel, 5/16"Sz
- Mfr # 068106W
- Zoro # G723361652
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 5/8 in
Interchangeable Head Type
Open End
Measurement Type
SAE
Head Offset Angle
0 Degrees
Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068106W
- Zoro #
- G723361652
- UPC #
- 662459192783
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 5/8 in
- Size
- 5/16 in
- Drive Size
- 5/16 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
- Bottle Size
- 5/16 in
- Size - Alpha
- 5/16 in
- Container Size
- 5/16 in
Details
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -5/16"
- Interchangeable Head Type
- Open End
- Measurement Type
- SAE
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Maximum Torque
- 50 in-lb
- Material
- Steel
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -5/16 In., Drive Size 5/16 in, Size 5/16 in, Overall Length 4 5/8 in, Maximum Torque 50 in-lb, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.