IntrchngeablTorquWrnchHead, Steel, 7/64"Sz
- Mfr # 068164W
- Zoro # G523360060
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
0 Degrees
Finish
Black Oxide
Measurement Type
SAE
Interchangeable Head Type
Hex Drive
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068164W
- Zoro #
- G523360060
- UPC #
- 662459192981
- Country of Origin
- United States
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Measurement Type
- SAE
- Interchangeable Head Type
- Hex Drive
- Material
- Steel
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - SAE - 7/64"
- Maximum Torque
- 50 in-lb
- Number of Points
- 6
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 7/64 in
- Overall Length
- 7/8 in
- Size
- 7/64 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
- Bottle Size
- 7/64 in
- Size - Alpha
- 7/64 in
- Container Size
- 7/64 in
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - SAE - 7/64 In., Drive Size 7/64 in, Size 7/64 in, Overall Length 7/8 in, Maximum Torque 50 in-lb, 0 Degrees , Hex Drive, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.