IntrchngeablTorquWrnchHead, Steel, 1/4"Sz
- Mfr # 068188W
- Zoro # G223358916
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
50 in-lb
Drive Size
1/4 in
Measurement Type
SAE
Interchangeable Head Type
12-Point Flare Nut
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068188W
- Zoro #
- G223358916
- UPC #
- 662459193049
- Country of Origin
- United States
- Maximum Torque
- 50 in-lb
- Measurement Type
- SAE
- Interchangeable Head Type
- 12-Point Flare Nut
- Head Offset Angle
- 0 Degrees
- Number of Points
- 6
- Material
- Steel
- Finish
- Black Oxide
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Flare End Head - SAE - 1/4"
- Shell Material
- Steel
Dimensions
- Drive Size
- 1/4 in
- Size
- 1/4 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
- Bottle Size
- 1/4 in
- Size - Alpha
- 1/4 in
- Container Size
- 1/4 in
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Flare End Head - SAE - 1/4 In., Drive Size 1/4 in, Size 1/4 in, Overall Length 1 3/4 in, Maximum Torque 50 in-lb, 0 Degrees , 12-Point Flare Nut, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.