Shop WILLIAMS
See all product information
Create Account
IntrchngeblHeadWrnch, 12to21in-lbTorquRng
- Mfr # 068001-CW
- Zoro # G723357099
product price:Â
$
524.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rotation
Clockwise
Overall Width
9/16 in
Primary Scale Maximum Torque
21 in-lb
Overall Length
5 1/2 in
Torque Adjustability
Factory Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068001-CW
- Zoro #
- G723357099
- UPC #
- 662459192349
- Country of Origin
- United States
- Rotation
- Clockwise
- Primary Scale Maximum Torque
- 21 in-lb
- Torque Adjustability
- Factory Set
- Weight
- 0.625 lb
- Clockwise Accuracy
- +/-6%
- Item
- Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 12-21 in-lbs
- Primary Scale Minimum Torque
- 12 in-lb
Dimensions
- Overall Width
- 9/16 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 12-21 in-lbs, 12 to 21 in-lb, Not Applicable, 5 1/2 in, Clockwise Accuracy +/-6 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.