Shop WILLIAMS
See all product information
Create Account
IntrchngeblHeadWrnch, 25to50in-ozTorquRng
- Mfr # 068001-AW
- Zoro # G423357160
product price:Â
$
524.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Torque Adjustability
Factory Set
Rotation
Clockwise
Clockwise Accuracy
+/-6%
Primary Scale Minimum Torque
25 in-oz
Overall Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068001-AW
- Zoro #
- G423357160
- UPC #
- 662459192301
- Country of Origin
- United States
- Torque Adjustability
- Factory Set
- Rotation
- Clockwise
- Clockwise Accuracy
- +/-6%
- Primary Scale Minimum Torque
- 25 in-oz
- Weight
- 0.625 lb
- Item
- Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 25-50 in-oz
- Primary Scale Maximum Torque
- 50 in-oz
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 9/16 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Williams Torque Breakover Wrench with Interchangeable Head (TBIH) - 25-50 in-oz, 25 to 50 in-oz, Not Applicable, 5 1/2 in, Clockwise Accuracy +/-6 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.