IntrchngeblTorquWrnchHead, Steel, 1-1/8"Sz
- Mfr # QZO36ADP
- Zoro # G123358870
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 1/8 in
Size
1 1/8 in
Material
Steel
Maximum Torque
367 lb-ft
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZO36ADP
- Zoro #
- G123358870
- UPC #
- 662459327598
- Country of Origin
- United States
Dimensions
- Drive Size
- 1 1/8 in
- Size
- 1 1/8 in
- Overall Length
- 2 1/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
- Bottle Size
- 1 1/8 in
- Size - Alpha
- 1 1/8 in
- Container Size
- 1 1/8 in
Details
- Material
- Steel
- Maximum Torque
- 367 lb-ft
- Item
- Williams Interchangable Torque Wrench Open End Heads - SAE - Z-Shank - Dual Pins - 1-1/8"
- Finish
- Black Oxide
- Measurement Type
- SAE
- Interchangeable Head Type
- Open End
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Heads - SAE - Z-Shank - Dual Pins - 1-1/8 In., Drive Size 1 1/8 in, Size 1 1/8 in, Overall Length 2 1/16 in, Maximum Torque 367 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.