Shop WILLIAMS
See all product information
Create Account
IntrchngeblTorquWrnchHead, Steel, 2.5 mmSz
- Mfr # 068182W
- Zoro # G523357282
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Drive Size
2.5 mm
Head Offset Angle
0 Degrees
Overall Length
13/16 in
Maximum Torque
50 in-lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068182W
- Zoro #
- G523357282
- UPC #
- 662459193001
- Country of Origin
- United States
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 50 in-lb
- Material
- Steel
- Number of Points
- 6
- Finish
- Black Oxide
- Measurement Type
- Metric
- Interchangeable Head Type
- Hex Drive
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - Metric - 2.5mm
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 2.5 mm
- Overall Length
- 13/16 in
- Size
- 2 1/2 mm
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
- Bottle Size
- 2 1/2 mm
- Size - Alpha
- 2 1/2 mm
- Container Size
- 2 1/2 mm
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - Metric - 2.5mm, Drive Size 2.5 mm, Size 2 1/2 mm, Overall Length 13/16 in, Maximum Torque 50 in-lb, 0 Degrees , Hex Drive, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.