Shop WILLIAMS
See all product information
Create Account
IntrchngeblTorquWrnchHead, Steel, 11/16"Sz
- Mfr # QJO22ARTH60
- Zoro # G323354382
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Drive Size
11/16 in
Material
Steel
Head Offset Angle
0 Degrees
Measurement Type
SAE
Interchangeable Head Type
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJO22ARTH60
- Zoro #
- G323354382
- UPC #
- 662459974891
- Country of Origin
- United States
Dimensions
- Drive Size
- 11/16 in
- Overall Length
- 3 5/16 in
- Size
- 11/16 in
- Wire Rope Length
- 3 5/16 in
- Length
- 3 5/16 in
- Bottle Size
- 11/16 in
- Size - Alpha
- 11/16 in
- Container Size
- 11/16 in
Details
- Material
- Steel
- Item
- Williams Interchangable Torque Wrench Open End Thin Heads - SAE - J Shank - 11/16"
- Head Offset Angle
- 0 Degrees
- Measurement Type
- SAE
- Interchangeable Head Type
- Open End
- Maximum Torque
- 60 lb-ft
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Open End Thin Heads - SAE - J Shank - 11/16 In., Drive Size 11/16 in, Size 11/16 in, Overall Length 3 5/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.