IntrchngeblTorquWrnchHead, Steel, 1-3/8"Sz
- Mfr # QJO44A
- Zoro # G423359881
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 13/16 in
Measurement Type
SAE
Finish
Black Oxide
Head Offset Angle
0 Degrees
Maximum Torque
60 lb-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJO44A
- Zoro #
- G423359881
- UPC #
- 662459934130
- Country of Origin
- United States
- Measurement Type
- SAE
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Item
- Williams Interchangable Torque Wrench Open End Heads - SAE - J-Shank - 1-3/8"
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Interchangeable Head Type
- Open End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 2 13/16 in
- Size
- 1 3/8 in
- Drive Size
- 1 3/8 in
- Wire Rope Length
- 2 13/16 in
- Length
- 2 13/16 in
- Bottle Size
- 1 3/8 in
- Size - Alpha
- 1 3/8 in
- Container Size
- 1 3/8 in
Description
Williams Interchangable Torque Wrench Open End Heads - SAE - J-Shank - 1-3/8 In., Drive Size 1 3/8 in, Size 1 3/8 in, Overall Length 2 13/16 in, Maximum Torque 60 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.