Shop WILLIAMS
See all product information
Create Account
Nut Driver Sets, 5 Pcs.
- Mfr # JHWSPR-N-MM5
- Zoro # G923355352
product price:Â
$
86.35
/ea
Key Features
Hex Size
5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Includes Ratcheting
Ratcheting Not Included
Measurement Type
Metric
ESD Safety
Not ESD Safe
Handle Shape
Tri-Lobular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWSPR-N-MM5
- Zoro #
- G923355352
- UPC #
- 662459189479
- Country of Origin
- Spain
- Item
- 5-Piece Metric Nutdriver Set
- Includes Ratcheting
- Ratcheting Not Included
- Measurement Type
- Metric
- ESD Safety
- Not ESD Safe
- Handle Shape
- Tri-Lobular
- Includes Insulation
- Not Insulated
- Grip Style
- Molded, Non-Slip
- Number of Pieces
- 5
- Shank Shape
- Hex
- Tether Status
- Not Tether Capable
Dimensions
- Hex Size
- 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Description
5-Piece Metric Nutdriver Set, Tip Size Not Applicable, Bolt Clearance Not Applicable, Shank Length Not Applicable, Molded, Non-Slip, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.