Shop WILLIAMS
See all product information
Create Account
Nut Driver Sets, 7 Pcs.
- Mfr # JHW24050
- Zoro # G723353701
product price:Â
$
99.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
7
Includes Ratcheting
Ratcheting Not Included
Measurement Type
SAE
Tether Status
Not Tether Capable
Handle Shape
Tri-Lobular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW24050
- Zoro #
- G723353701
- UPC #
- 662459240507
- Country of Origin
- Taiwan, Province of China
- Item
- 7-Piece SAE Nutdriver Set
- Number of Pieces
- 7
- Includes Ratcheting
- Ratcheting Not Included
- Measurement Type
- SAE
- Tether Status
- Not Tether Capable
- Handle Shape
- Tri-Lobular
- Includes Insulation
- Not Insulated
- ESD Safety
- Not ESD Safe
- Grip Style
- Molded, Non-Slip
Description
7-Piece SAE Nutdriver Set, Tip Size Not Applicable, Bolt Clearance Not Applicable, Shank Length Not Applicable, Molded, Non-Slip, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.