Shop WILLIAMS

OffSet, Structural Box Wrench, 2"

  • Mfr # JHW8912

  • Zoro # G7618777


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Overall Length
24-1/2"
SAE or Metric
SAE
Wrench Style
Offset Structural Box
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHW8912
Zoro #
G7618777
UPC #
662459319555
Country of Origin
United States

Dimensions

Overall Length
24-1/2"
Size
2"

Details

Finish
Industrial Black
SAE or Metric
SAE
Wrench Style
Offset Structural Box
Sub-Category
Williams
Item
OffSet,Structural Box Wrench,2"

Description

OffSet,Structural Box Wrench,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.