Shop WILLIAMS
See all product information
Create Account
Hammer Wrench, 6 pt., 2-9/16"
- Mfr # JHWHW-6082
- Zoro # G7628540
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12-11/16"
Features
The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
Jaw Capacity
2-9/16"
Adjustable Wrench Nominal Length
12-11/16"
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWHW-6082
- Zoro #
- G7628540
- UPC #
- 662459335807
- Country of Origin
- United States
- Item
- Hammer Wrench,6 pt.,2-9/16"
- Features
- The Petrochemical Industries Where Clearance, Particularly on Flanges, and Cored Fasteners are Often a Problem, 6 Point Hex is Offset 15 Degree, and Short Handle Length Allows for Use in Tight Spaces, Straight Handle Transfers Maximum Torque When Struck
- Jaw Capacity
- 2-9/16"
- Sub-Category
- Williams
Dimensions
- Overall Length
- 12-11/16"
- Adjustable Wrench Nominal Length
- 12-11/16"
Description
Hammer Wrench,6 pt.,2-9/16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.