Pinch Bar, 3/4" Flat, 24"
- Mfr # JHWC-80A
- Zoro # G6520836
product price:Â
$
32.69
/ea
Key Features
Features
Used For Aligning, Prying And Positioning, Heavy Duty Industrial Grade
Type
Pinch Bars
Overall Length
24"
Overall Width
3/4"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWC-80A
- Zoro #
- G6520836
- UPC #
- 662459284419
- Country of Origin
- United States
- Item
- Pinch Bar,3/4" Flat,24"
- Features
- Used For Aligning, Prying And Positioning, Heavy Duty Industrial Grade
- Type
- Pinch Bars
- Material
- Steel
Dimensions
- Overall Length
- 24"
- Overall Width
- 3/4"
Description
Pinch Bar,7/8 In. Flat,24 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.