Ratcheting Combo Wrench, 12 pt., 19mm
- Mfr # JHW1219MRC
- Zoro # G7622539
product price:Â
$
30.85
/ea
Key Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
9-3/4"
SAE or Metric
Metric
Wrench Style
Reversible Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1219MRC
- Zoro #
- G7622539
- UPC #
- 662459903211
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9-3/4"
- Size
- 19mm
Details
- Finish
- High Polish Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Reversible Combination
- Item
- Ratcheting Combo Wrench,12 pt.,19mm
- Sub-Category
- Williams
Description
Ratcheting Combo Wrench,12 pt.,19mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.