Replacement Hex Bit, 3/8", 1.23 Long
- Mfr # JHWBITH1201
- Zoro # G6524029
product price:Â
$
1.45
/ea
Sold in multiples of 7 for
$10.15
Key Features
SAE or Metric
SAE
Sub-Category
Williams
Output Drive Type
Hex
Output Drive Size
3/8"
Socket Depth
1-1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWBITH1201
- Zoro #
- G6524029
- UPC #
- 662459927781
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 3/8"
- Socket Depth
- 1-1/16"
- Bit Length
- 13/16"
Details
- Item
- Socket Bit
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Output Drive Type
- Hex
- Number of Points
- 6
Description
Replacement Hex Bit,3/8 In.,1.23 Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.