Socket, Imperial, 3/4 in Square Drive, 1-13/16 in Deep Socket, 6 Points
- Mfr # JHW16-658
- Zoro # G116311202
product price:Â
$
48.29
/ea
Key Features
Drive End Width
1-3/4 in
Socket End Width
2-5/8 in
Opening Depth
1-1/16 in
Impact Rated
Yes
Series
SUPERTORQUE®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW16-658
- Zoro #
- G116311202
- UPC #
- 662459255716
- Country of Origin
- United States
- Impact Rated
- Yes
- Series
- SUPERTORQUE®
- Number of Points
- 6
- Socket Type
- Deep
- Locking Type
- Spring Loaded Button
- Measurement Type
- Imperial
- Finish
- Industrial Black
- Drive Type
- Square
Dimensions
- Drive End Width
- 1-3/4 in
- Socket End Width
- 2-5/8 in
- Opening Depth
- 1-1/16 in
- Drive Size
- 3/4 in
- Socket Sizes
- 1-13/16 in
- Bolt Clearance Depth
- 2-3/4 in
- Overall Length
- 3-3/4 in
Description
Williams 1-13/16 in deep impact socket 3/4 drive 6 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.