Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7615
- Zoro # G623578525
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7615
- Zoro #
- G623578525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+7615 Tamperproof Star Bit Socket This 1/4 inch drive T-15 tamperproof star bit socket is built for controlled fastening where a longer reach helps access recessed or tight locations. The 140mm overall length balances clearance and handling for professional day-to-day service work. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it is designed to stay dependable under repeated use. Size markings are stamped for quick, permanent identification in a busy tool set. Key Benefits 1/4 inch drive T-15 tamperproof star bit socket for secure fastener engagement. 140mm overall length provides extra reach while maintaining stable, controlled handling. High speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear and damage in demanding shop environments. Permanently stamped size markings simplify organization and speed up tool selection. Securely attached, interchangeable bit socket design suited to professional technician workflows. SKU 208+7615 is designed for technicians who need reliable tamperproof star bit access in a 1/4 inch drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.