Spanner Wrench, 19/32" to 2", Steel
- Mfr # JHW482
- Zoro # G923924275
product price:Â
$
38.45
/ea
Key Features
Weight
0.3 lb
Pin Diameter
3/16 in
Material
Steel
Capacity
19/32 in to 2 in
Maximum Jaw Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW482
- Zoro #
- G923924275
- UPC #
- 0662459104212
- Country of Origin
- United States
- Item
- Adjustable Face Spanner Wrench
- Weight
- 0.3 lb
- Material
- Steel
- Capacity
- 19/32 in to 2 in
- Maximum Jaw Capacity
- 2 in
- Measurement Type
- SAE
- Pin Shape
- Round
- Finish
- Black Oxide
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pin Diameter
- 3/16 in
- Overall Length
- 6 1/4 in
- Pin Length
- 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Adjustable Face Spanner Wrench, Face, Steel, Black Oxide, Pin Diameter 3/16 in, Hook Thickness Not Applicable, Hook Depth Not Applicable, Pin Length 1/4 in, Pin Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.