Standard Socket, 1/2 in Square Drive, 1-3/8 in Shallow Length Socket
- Mfr # JHW4-644
- Zoro # G416311285
product price:Â
$
31.15
/ea
Key Features
Drive End Width
1-1/2 in
Series
SUPERTORQUE®
Drive Type
Square
Locking Type
Spring Loaded Button
Socket End Width
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW4-644
- Zoro #
- G416311285
- UPC #
- 662459252364
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Drive End Width
- 1-1/2 in
- Socket End Width
- 1-15/16 in
- Socket Sizes
- 1-3/8 in
- Bolt Clearance Depth
- 1-3/8 in
- Opening Depth
- 7/8 in
- Drive Size
- 1/2 in
Details
- Series
- SUPERTORQUE®
- Drive Type
- Square
- Locking Type
- Spring Loaded Button
- Impact Rated
- Yes
- Finish
- Industrial Black
- Number of Points
- 6
- Measurement Type
- Imperial
- Socket Type
- Shallow Length
Description
Williams socket standard, series: Supertorque, impact rated, imperial, square drive, 1/2 in drive, shallow length socket, 1-3/8 in socket, 2 in OAL, 7/8 in opening depth, 1-1/2 in drive end width, 1-15/16 in socket end width, spring loaded button locking, 6 points, 1-3/8 in bolt clearance depth, industrial black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.