Torque Wrench Adaptor, 2 3/4" L, Steel
- Mfr # QZ-X
- Zoro # G723361553
product price:Â
$
200.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 3/4 in
Finish
Black Oxide
Includes
Z Male to X Female Adaptor
Material
Steel
Wire Rope Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZ-X
- Zoro #
- G723361553
- UPC #
- 662459975096
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Williams Interchangable Torque Wrench Adaptors - Z Make to X Female
- Finish
- Black Oxide
- Includes
- Z Male to X Female Adaptor
- Material
- Steel
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Adaptors - Z Make to X Female, Includes Z Male to X Female Adaptor, Overall Length 2 3/4 in, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.