Shop GENIUS TOOLS
Create Account
2.0 x 12.0mm Slotted Screwdriver 340mmL
- Mfr # 596+1992
- Zoro # G223583202
original price:Â $17.29 , new price: $15.56 , 10 percent off
new price:Â
$
15.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 596+1992
- Zoro #
- G223583202
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.0 x 12.0mm Blade 340mm Length Precision Drive Ergonomic Handle - 596+1992 Professional Hand Tool This professional slotted screwdriver is sized for 2.0 x 12.0mm fasteners and built with an overall length of 340mm for added reach and leverage. It's designed for technicians who need consistent fit, controlled turning, and dependable durability in daily service work. The shaft is made from Chromium-vanadium steel alloy to provide high strength and anti-corrosive properties, with a treated shaft design for heavy duty durability. A hard impact plastic handle with an ergonomic shape helps maintain a secure, comfortable grip during repeated use. Key Benefits 2.0 x 12.0mm slotted blade for precise fit and controlled turning. 340mm overall length improves reach and leverage in tighter access areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft design increases durability for tough, repetitive professional applications. Ergonomic hard impact plastic handle supports comfort and reduced hand fatigue. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 596+1992 is built for long-term shop use where reliability matters. The combination of a durable treated shaft, corrosion-resistant alloy construction, and a hard impact ergonomic handle supports consistent performance over a lifetime of heavy use while maintaining the precision expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.