IntrchngeablTorquWrnchHead, Steel, 8 mmSz
- Mfr # 068152W
- Zoro # G123361641
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Interchangeable Head Type
12-Point Box End
Overall Length
1 13/16 in
Material
Steel
Head Offset Angle
0 Degrees
Size
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068152W
- Zoro #
- G123361641
- UPC #
- 662459192943
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 13/16 in
- Size
- 8 mm
- Drive Size
- 8 mm
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
- Bottle Size
- 8 mm
- Size - Alpha
- 8 mm
- Container Size
- 8 mm
Details
- Interchangeable Head Type
- 12-Point Box End
- Material
- Steel
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 50 in-lb
- Finish
- Black Oxide
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Box End Head - Metric -8mm
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Box End Head - Metric -8mm, Drive Size 8 mm, Size 8 mm, Overall Length 1 13/16 in, Maximum Torque 50 in-lb, 0 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.