TorqueWrenchHead, 1/2", Steel, 4Point, 1"L
- Mfr # QJSD16A
- Zoro # G323359974
product price:Â
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Interchangeable Head Type
Fixed Square
Drive Size
1/2 in
Number of Points
4
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJSD16A
- Zoro #
- G323359974
- UPC #
- 662459934680
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 1 in
- Size
- 1/2 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
Details
- Measurement Type
- SAE
- Interchangeable Head Type
- Fixed Square
- Item
- Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 1/2"
- Number of Points
- 4
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 60 lb-ft
- Material
- Steel
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 1/2 In., Drive Size 1/2 in, Size 1/2 in, Overall Length 1 in, Maximum Torque 60 lb-ft, 0 Degrees , Fixed Square, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.