TorqueWrenchHead, 3/4", Steel, 4Point, 1.5"L
- Mfr # QZSD24ADP
- Zoro # G323359943
product price:Â
$
366.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Head Offset Angle
0 Degrees
Number of Points
4
Measurement Type
SAE
Maximum Torque
480 lb-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QZSD24ADP
- Zoro #
- G323359943
- UPC #
- 662459327918
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4 in
- Size
- 3/4 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
Details
- Material
- Steel
- Head Offset Angle
- 0 Degrees
- Number of Points
- 4
- Measurement Type
- SAE
- Maximum Torque
- 480 lb-ft
- Item
- Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 3/4"
- Interchangeable Head Type
- Fixed Square
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Fixed Square Drive Heads - SAE - 3/4 In., Drive Size 3/4 in, Size 3/4 in, Overall Length 1 1/2 in, Maximum Torque 480 lb-ft, 0 Degrees , Fixed Square, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.