IntrchngeablTorquWrnchHead, Steel, 1"Sz
- Mfr # QZD32BDP
- Zoro # G623354112
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Material
Steel
Head Offset Angle
0 Degrees
Interchangeable Head Type
Square Ratcheting
Number of Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZD32BDP
- Zoro #
- G623354112
- UPC #
- 662459327260
- Country of Origin
- United States
- Material
- Steel
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Square Ratcheting
- Number of Points
- 4
- Measurement Type
- SAE
- Item
- Williams Interchangeable Torque Wrench Head: Ratchet: 1 inch Drive Size - Z Shank Dual Pins
- Maximum Torque
- 480 ft-lb
- Finish
- Black Oxide
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1 in
- Overall Length
- 2 9/16 in
- Size
- 1 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
- Bottle Size
- 1 in
- Size - Alpha
- 1 in
- Container Size
- 1 in
Description
Williams Interchangeable Torque Wrench Head: Ratchet: 1 inch Drive Size - Z Shank Dual Pins, Drive Size 1 in, Size 1 in, Overall Length 2 9/16 in, Maximum Torque 480 ft-lb, 0 Degrees , Square Ratcheting, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.