Univ Impact Socket Set, 3/8" D, 7pcs. SAE
- Mfr # JHW36912
- Zoro # G7126948
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
SAE or Metric
SAE
Number of Points
6
Socket Type
Universal Impact
Finish
Black Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW36912
- Zoro #
- G7126948
- UPC #
- 662459327550
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Overall Length
- Various
- Size
- 3/8",7/16",1/2",9/16",5/8",11/16",3/4"
Details
- Item
- Univ Impact Socket Set,3/8" D,7pcs. SAE
- SAE or Metric
- SAE
- Number of Points
- 6
- Socket Type
- Universal Impact
- Finish
- Black Industrial
- Includes
- (2) 3/8" Drive Universal Impact Sockets of 2-1/4" Length: 3/8",7/16"; (3) 3/8" Drive Universal Impact Sockets of 2-1/3" Length: 1/2",9/16",5/8"; (2) 3/8" Drive Universal Impact Sockets of 2-5/8" Length: 11/16",3/4"
- Sub-Category
- Williams
- Tether Ready
- No
Description
Univ Impact Socket Set,3/8 In. D,7pcs. SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.