Universal Socket Set, 3/8" D, SAE, 7pcs.
- Mfr # JHW31938
- Zoro # G6523715
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
SAE or Metric
SAE
Sub-Category
Williams
Includes
(2) 3/8" Drive Universal Sockets of 1-53/64" Length: 3/8",7/16"; (2) 3/8" Drive Universal Sockets of 1-57/64" Length: 1/2",9/16"; (1) 3/8" Drive Universal Sockets of 2" Length: 5/8"; (2) 3/8" Drive Universal Sockets of 2-3/64" Length: 11/16",3/4"
Socket Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW31938
- Zoro #
- G6523715
- UPC #
- 662459972859
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 3/8",7/16",1/2",9/16",5/8",11/16",3/4"
- Overall Length
- Various
Details
- Item
- Universal Socket Set,3/8" D,SAE,7pcs.
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Includes
- (2) 3/8" Drive Universal Sockets of 1-53/64" Length: 3/8",7/16"; (2) 3/8" Drive Universal Sockets of 1-57/64" Length: 1/2",9/16"; (1) 3/8" Drive Universal Sockets of 2" Length: 5/8"; (2) 3/8" Drive Universal Sockets of 2-3/64" Length: 11/16",3/4"
- Socket Type
- Universal
- Finish
- High Polished Chrome
- Number of Points
- 6
- Tether Ready
- No
Description
Universal Socket Set,3/8 In. D,SAE,7pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.