Shop WILLIAMS
See all product information
Create Account
Universal Impact Socket Set, 3/8"D, 6Pt
- Mfr # JHW36910
- Zoro # G7165378
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Size
10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Includes
(3) 3/8" Drive Universal Impact Sockets of 2-1/4" Length: 10mm,11mm,12mm; (5) 3/8" Drive Universal Impact Sockets of 3/8" Length: 13mm,14mm,15mm,16mm,17mm; (2) 3/8" Drive Universal Impact Sockets of 5/8" Length: 18mm,19mm
Finish
Black Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW36910
- Zoro #
- G7165378
- UPC #
- 662459327543
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- Overall Length
- Various
Details
- Item
- Universal Impact Socket Set,3/8"D,6Pt
- SAE or Metric
- Metric
- Includes
- (3) 3/8" Drive Universal Impact Sockets of 2-1/4" Length: 10mm,11mm,12mm; (5) 3/8" Drive Universal Impact Sockets of 3/8" Length: 13mm,14mm,15mm,16mm,17mm; (2) 3/8" Drive Universal Impact Sockets of 5/8" Length: 18mm,19mm
- Finish
- Black Industrial
- Sub-Category
- Williams
- Number of Points
- 6
- Socket Type
- Universal Impact
- Tether Ready
- No
- Product Type
- Universal Impact Socket Set,3/8"D,6Pt
Description
Universal Impact Socket Set,3/8 In.D,6Pt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.