Shop WILLIAMS
See all product information
Create Account
Universal Impact Socket Set, 1/2"D, 6Pt
- Mfr # JHW37918
- Zoro # G6517771
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Overall Length
Various
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW37918
- Zoro #
- G6517771
- UPC #
- 662459327581
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- Various
- Size
- 1/2",9/16",5/8",11/16",3/4",13/16",7/8"
Details
- Item
- Universal Impact Socket Set,1/2"D,6Pt
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Industrial
- Sub-Category
- Williams
- Socket Type
- Impact Deep
- Includes
- (5) 1/2" Drive Universal Impact Sockets Of 2 3/4" Length: 1/2",9/16",5/8",11/16",3/4", (2) Drive Universal Impact Sockets Of 3" Length: 13/16",7/8"
- Tether Ready
- No
Description
Universal Impact Socket Set,1/2 In.D,6Pt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.