Shop WILLIAMS

Universal Joint, 3/8 in Male, 2 in OAL

  • Mfr # JHWB-140A-TH

  • Zoro # G516312281


product price:  $96.99
/ea

Key Features

Finish
Polished Chrome
Drive Size
3/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHWB-140A-TH
Zoro #
G516312281
UPC #
662459364388
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 in

Details

Finish
Polished Chrome

Description

Williams tools@height universal joint imperial, 3/8 in male drive, 2 in OAL, polished chrome.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.