Universal Socket Set, 3/8" D, Met, 11pcs.
- Mfr # JHW31939
- Zoro # G6523721
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Sub-Category
Williams
Size
8mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW31939
- Zoro #
- G6523721
- UPC #
- 662459972866
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 8mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm
- Overall Length
- Various
Details
- Item
- Universal Socket Set,3/8" D,Met,11pcs.
- SAE or Metric
- Metric
- Sub-Category
- Williams
- Includes
- Number of Points
- 6
- Finish
- High Polished Chrome
- Socket Type
- Universal
- Tether Ready
- No
- Product Type
- Universal Socket Set,3/8" D,Met,11pcs.
Description
Universal Socket Set,3/8 In. D,Met,11pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.