Wrench, Open End, 1-1/16x1-1/4", Stn Chrome
- Mfr # JHW1037
- Zoro # G7611409
product price:Â
$
49.39
/ea
Key Features
Material
Stn Chrome
Finish
Satin Chrome
Overall Length
12-15/16"
Head Size
1-1/16" x 1-1/4"
Features
Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Two Openings in Each Wrench With 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Good Grip and Cleans Easily
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1037
- Zoro #
- G7611409
- UPC #
- 662459102546
- Country of Origin
- United States
Dimensions
- Overall Length
- 12-15/16"
- Head Size
- 1-1/16" x 1-1/4"
Details
- Material
- Stn Chrome
- Finish
- Satin Chrome
- Features
- Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Two Openings in Each Wrench With 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Good Grip and Cleans Easily
- Measurement Type
- SAE
Description
Wrench,Open End,1-1/16x1-1/4 In.,Stn Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.