Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Pentacle Bit Socket 110mmL
- Mfr # 308+5427
- Zoro # G023582474
product price:Â
$
10.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5427
- Zoro #
- G023582474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+5427, 3/8in Drive Bit Socket This 3/8in drive T-27 pentacle bit socket is built for consistent fit, controlled torque transfer, and dependable service in professional tool setups. The 110mm (4.33in) overall length helps access fasteners in tighter or recessed locations while maintaining stable engagement. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to stand up to routine shop use. Size markings are stamped for quick identification and long-term organization. Key Benefits 3/8in drive T-27 pentacle bit socket supports secure, repeatable fastening. 110mm overall length improves reach for recessed or hard-to-access fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding working environments. Stamped size marking provides permanent, fast identification during tool selection. Securely attached, interchangeable bit socket design handles rigorous technician requirements. Meets or exceeds ANSI standards for professional-grade compatibility and confidence. It supports efficient organization, consistent performance, and long service life without adding unnecessary complexity to your socket and bit set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.