3-Pc Brake Caliper Hex Bit Set Hex Bit Socket, W1336
- Mfr # W1336
- Zoro # G5737500
product price:Â
$
8.29
/ea
Key Features
Drive Size
3/8 in
Number of Pieces
3
Includes
SAE sizes: 1/4, 3/8 and 5/16".
Material
Alloy Steel
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1336
- Zoro #
- G5737500
- UPC #
- 20039564114360
- Country of Origin
- Unknown
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Socket Set
- Number of Pieces
- 3
- Includes
- SAE sizes: 1/4, 3/8 and 5/16".
- Material
- Alloy Steel
- SAE or Metric
- SAE
- Impact Rated
- No
- Drive Type
- Hex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.