Shop PERFORMANCE TOOL
See all product information
Create Account
47 pc. Socket Set, SAE/Metric, Bit Sockets, Ratchet, Storage
- Mfr # W1177
- Zoro # G123310885
product price:Â
$
25.99
/ea
Key Features
Drive Size
1/4 in
Finish
Chrome Plated
Case Included
Yes
Material
Carbon Steel
Drive End Type
Phillips,Star,Pozi,Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1177
- Zoro #
- G123310885
- UPC #
- 39564132391
- Country of Origin
- China
- Item
- Socket Set
- Finish
- Chrome Plated
- Case Included
- Yes
- Material
- Carbon Steel
- Drive End Type
- Phillips,Star,Pozi,Hex
- Impact Rated
- No
- SAE or Metric
- Both
- Color
- Silver
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Regular
Description
The Performance Tool socket set is a comprehensive nut, bolt, and screw driving system that is built to last and withstand the toughest of jobs. Made with Drop Forged Carbon Steel and a Corrosion Resistant Chrome Plated Finish, this socket set is durable and corrosion resistant. With a wide range of standard sockets and bit sockets in SAE and metric sizes, this socket set is the perfect comprehensive solution for any project. The versatile ratchet and bit driver provide ease of use and flexibility, while the comprehensive contents, including (15) 6 Pt. 1/4-Inch drive sockets, (3) 8 Pt. 1/4-Inch drive sockets, and (26) 1/4-Inch drive bit sockets in various sizes and types, make it easy to get the job done. The socket set comes neatly organized in a durable case, making it easy to store and transport to any job site. Add the Performance Tool socket set to your toolbox today and get the job done with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.