Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. 3/8 in. Dr. Metric Black Socket Set, Deep Sockets, Etched, Rack
- Mfr # W38401
- Zoro # G123310281
product price:Â
$
38.99
/ea
Key Features
Drive Size
3/8 in
Finish
Black Matte
Case Included
No
Color
Silver
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38401
- Zoro #
- G123310281
- UPC #
- 39564384011
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- Case Included
- No
- Color
- Silver
- Grade
- Professional
- Socket Points
- 6 point
- SAE or Metric
- Metric
- Material
- Chrome Vanadium Steel
- Socket Rail Included
- No
- Drive End Type
- Hex
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
Black laser etched sockets. Not for use as impact sockets. Easy to find laser etched sockets. Comes on a convenient storage rack. Sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19-mm. 10-piece set.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.