Welding Blanket Roll, Silicone Coated Fiberglass, 150 ft L., 5 ft W., 32 oz/sq yd, Red

  • Mfr # 36174

  • Zoro # G8366779


product price:  $1,736.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Red
Protective Material
Silicone Coated Fiberglass
Width
5 ft
Thickness
0.04 in
Withstand Temp.
500° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36174
Zoro #
G8366779
UPC #
626053605629
Country of Origin
China

Dimensions

Width
5 ft
Thickness
0.04 in
Length
150 ft
Nominal Length (ft.)
150 ft

Details

Item
Welding Blanket Roll
Color
Red
Protective Material
Silicone Coated Fiberglass
Withstand Temp.
500° F
Material Weight
32 oz/sq yd
Standards
ANSI/FM 4950|ANSI 4950
Material
Silicone Coated Fiberglass

Description

Roll Good,Silicone Coat Fbrgls,60 In.x50yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.