Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ft. RG58 N Male SMA Male

  • Mfr # 955812

  • Zoro # G313768373


product price: $17.29
/ea

Key Features

Cable Length
10 ft
Cord Type
Coaxial
Connector on Second End Details
(1) SMA Antenna - Male
Device Supported
Tap, Amplifier, Antenna, Splitter
Connector on First End Details
(1) N-Type Antenna - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955812
Zoro #
G313768373
UPC #
811815020400
Country of Origin
United States

Dimensions

Cable Length
10 ft

Details

Cord Type
Coaxial
Connector on Second End Details
(1) SMA Antenna - Male
Item
Antenna Cable
Device Supported
Tap, Amplifier, Antenna, Splitter
Connector on First End Details
(1) N-Type Antenna - Male
Connector Type on Second End
SMA Antenna - Male
Product Type
Antenna Cable
Connector Type on First End
N-Type Antenna - Male
Compatible Devices
Tap, Antenna, Amplifier, Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.