1/2-Inch Plenum Cable - 500 ft Coaxial Antenna Cable for Antenna - CMP, Plenum
- Mfr # 952003
- Zoro # G713768379
product price:Â
$
1,639.99
/ea
Key Features
Color
White
Cable Length
500 ft
Cord Type
Coaxial
Jacket Type
Plenum, CMP
Jacket Material
Polyvinylidene Fluoride (PVDF)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952003
- Zoro #
- G713768379
- UPC #
- 810005962698
- Country of Origin
- United States
- Color
- White
- Cord Type
- Coaxial
- Item
- Antenna Cable
- Jacket Type
- Plenum, CMP
- Jacket Material
- Polyvinylidene Fluoride (PVDF)
- Features
- Fire Resistant
- Insulation Material
- Polyethylene
- Conductor Material
- Copper Clad Aluminum, Aluminum
- Jacket Color
- White
- Device Supported
- Antenna
- Product Type
- Antenna Cable
- Conductor
- Aluminum, Copper Clad Aluminum
- Compatible Devices
- Antenna
Dimensions
- Cable Length
- 500 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.