Winco
8" Round Wire Skimmer
Mfr # SC-8R
Zoro # G000532348
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- WINCO 14 in Rubber Spatula PSD-14
- WINCO 12 in Round Skimmer SC-12R
- WINCO 16 in Silicone Spatula PSD-16
- WINCO Winco 14" Silicone Scraper PSH-14
- WINCO 15 1/4 in Stainless Steel Potato Ricer PR-16
- WINCO 6 1/2 in Round Skimmer SCF-6R
- WINCO Winco14" Slotted Stainless Steel Serving Turner STN-8
- WINCO Spatula Offset Blade Size 4.25", PK24 TOS-4
- WINCO Winco Size 8 Ice Cream Plastic Gray Disher ICD-8
- ALLPOINTS Sieve , Round, 12" Dia, S/S 1371047
- VIM SMALL SILICONE TRAY GREEN VIMSTSG
- Winco Cooking Utensils