Shop WINCUP

Foam Drink Cups, 10 oz, White, 1000PK

  • Mfr # 221969

  • Zoro # G323334261


product price:  $92.45
/pk 1000, $0.09/ea

Key Features

Disposable Foodware Capacity
10 oz
Disposable Foodware Color
White
Type
Hot/Cold Cup
Material
Foam
Capacity
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221969
Zoro #
G323334261
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Capacity
10 oz
Disposable Foodware Color
White
Type
Hot/Cold Cup
Material
Foam
Capacity
10 oz
Basic Foodware Material
Foam
For Use With
WinCup 8L, 8LS, DT8
Cup Type
Hot/Cold Cup
Color
White

Description

The foam design is easy to hold without burning or freezing your hands-no sleeve required. Keeps hot drinks hot and cold drinks cold longer than paper or plastic alternatives.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.