Shop WINDEX
See all product information
Create Account
Glass Cleaner, Liquid, 32 oz
- Mfr # 10122
- Zoro # G005340986
product price:
$
17.89
/ea
Sold in multiples of 8 for
$143.12
Key Features
Cleaner Form
Liquid
Container Size
32 oz
Surfaces for Use On
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10122
- Zoro #
- G005340986
- UPC #
- 19800101220
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Surfaces for Use On
- Multipurpose
Dimensions
- Container Size
- 32 oz
Description
The easy way to clean and shine your patio furniture and other outdoor surfaces, with no dull residue left behind. This specially designed spray bottle conveniently attaches directly to your garden hose so all you have to do is spray, rinse and let dry.
- • Patio furniture, play sets and other outdoor glass surfaces
- • Won't harm plants
- • Bottle attaches to garden hose
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.